Menu Search
CFL Light Bulbs Lamp, CFL, PL-T, Linear, 32W 106V
PHILIPS #PL-T

ALTO Lamp, CFL, PL-T, Linear, 32W 106V

SKU # 78667745831
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-T
Bulb: Linear
Base: 4-Pin (GX24q-3)
Watts: 32W
Voltage: 106V
Color: Cool White
Lumens: 2250
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 10000
Length: 5.46 in.
CRI: 80
Leg Spacing: 1 in.
Packaging: 10
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-T; Bulb: Linear; Base: 4-Pin GX24q-3; Watts: 32W; Voltage: 106V; Color: Cool White; Lumens: 2250: Color Temperature: 4100K; Dimmable: Yes; Average Life - hrs: 10000; CRI: 80; Manufacturer Series: ALTO; Contains Mercury: Yes

Additional Info: 1.61 in. Dia, 0.320A