Menu Search
CFL Light Bulbs Lamp, CFL, PL-T, 27W 120V
PHILIPS #PL-T

Lamp, CFL, PL-T, 27W 120V

SKU # 78667745827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-T
Base: 4-Pin (GX24q-3)
Watts: 27W
Voltage: 120V
Color: Cool White
Lumens: 1170
Color Temperature: 4100K
Dimmable: Yes
Length: 4.1 in.
CRI: 80
Packaging: 10
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-T; Base: 4-Pin GX24q-3; Watts: 27W; Voltage: 120V; Color: Cool White; Lumens: 1170: Color Temperature: 4100K; Dimmable: Yes; Average Life - hrs: ; CRI: 80; Contains Mercury: Yes

Additional Info: Lamp Current: 0.335 A, Design Temperature (Nom): 28 deg C, Luminous Efficacy: 64.8 lm/W