Menu Search
CFL Light Bulbs Lamp, CFL, PL-S, Short, 9W

PHILIPS #148676

Lamp, CFL, PL-S, Short, 9W

SKU #78667714867
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin G23
Watts: 9W
Lumens: 600
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 6-19/32 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp