Menu Search
CFL Light Bulbs Lamp, CFL, PL-S, Short, 7W

PHILIPS #148718

Lamp, CFL, PL-S, Short, 7W

SKU #78667714871
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin G23
Watts: 7W
Lumens: 400
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5-11/32 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp