PHILIPS #300434

Lamp, CFL, PL-L, Long, 38W

SKU: 78667711179
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 38W
Lumens: 3300
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Packaging: 25
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: PL-L; Bulb: Long; Base: 4-Pin 2G11; Watts: 38W; Lumens: 3300: Color Temperature: 3500K; Average Life - hrs: 20000; CRI: 82; Contains Mercury: Yes