Menu Search
CFL Light Bulbs Lamp, CFL, PL-L, Double Tube, 36W 120V

PHILIPS #349423

Lamp, CFL, PL-L, Double Tube, 36W 120V

SKU #78667734942
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb Shape: PL-L
Bulb: Double Tube
Base: 4-Pin (2G11)
Watts: 36W
Voltage: 120V
Color: White
Lumens: 2900
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 15000
Length: 16-7/16 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes