Menu Search
CFL Light Bulbs Lamp, CFL, PL-L, Cluster, 13W

PHILIPS #383265

Lamp, CFL, PL-L, Cluster, 13W

SKU #78667735934
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: PL-L
Bulb: Cluster
Base: 4-Pin (G24q-1)
Watts: 13W
Lumens: 900/775
Color Temperature: 3000K
Average Life - hrs: 12000
Length: 5.2 in.
CRI: 82
Packaging: 10
Contains Mercury: Yes