PHILIPS
#PL-C26W/35/4P/
Lamp, CFL, PL-C, Cluster, 26W
Loading price and availability...
Quantity Pricing:
Specifications
Type:
CFL
Bulb Shape:
PL-C
Bulb:
Cluster
Base:
4-Pin (G24q-3)
Watts:
26W
Lumens:
1800
Color Temperature:
3500K
Average Life - hrs:
12000
Length:
6.5 in.
CRI:
82
Packaging:
10 (priced per lamp)
Contains Mercury:
Yes
Description
Lamp: CFL; Bulb Shape: PL-C; Bulb: Cluster; Base: 4-Pin G24q-3; Watts: 26W; Lumens: 1800: Color Temperature: 3500K; Average Life - hrs: 12000; CRI: 82; Contains Mercury: Yes
Additional Info:
ALTO Lamp