Menu Search
CFL Light Bulbs Lamp, CFL, PL-C, Cluster, 26W
PHILIPS #220426

Energy Advantage Lamp, CFL, PL-C, Cluster, 26W

SKU # 78667722042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 4-Pin (G24q-3)
Watts: 26W
Lumens: 1525
Color Temperature: 2700K
Average Life - hrs: 12000
Length: 6.5 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes