Menu Search
CFL Light Bulbs Lamp, CFL, PL-C, Cluster, 14W
PHILIPS #220418

Energy Advantage Lamp, CFL, PL-C, Cluster, 14W

SKU # 78667722041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 4-Pin (G24q-2)
Watts: 14W
Lumens: 1100
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 5-11/16 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp