Menu Search
CFL Light Bulbs Lamp, CFL, PL-C, Cluster, 13W
PHILIPS #PL-C13W/35/USA

Lamp, CFL, PL-C, Cluster, 13W

SKU # 78667738312
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 2-Pin GX23-2
Watts: 13W
Lumens: 860
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 4-5/8 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-C; Bulb: Cluster; Base: 2-Pin GX23-2; Watts: 13W; Lumens: 860: Color Temperature: 3500K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes