Menu Search
CFL Light Bulbs Lamp, CFL, PL-C, 22W

PHILIPS #PL-C-15MM/22W/27-40PK

Lamp, CFL, PL-C, 22W

SKU #78667711649
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: PL-C
Bulb: PL-C
Base: 2-Pin GX32d-2
Watts: 22W
Lumens: 1200
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 6 in.
CRI: 82
Packaging: 40
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-C; Base: 2-Pin GX32d-2; Watts: 22W; Lumens: 1200: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes