Menu Search
CFL Light Bulbs Lamp, CFL, Linear, 13W 56V

PHILIPS #383133

Lamp, CFL, Linear, 13W 56V

SKU #78667711098
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb: Linear
Base: 2-Pin GX23-2
Watts: 13W
Lamp Style: Non-Dimmable
Voltage: 56V
Color: Cool White
Lumens: 800
Color Temperature: 4100K
Dimmable: No
Average Life - hrs: 10000
Length: 4.78 in.
CRI: 80
Packaging: 10
Contains Mercury: Yes