Menu Search
CFL Light Bulbs Lamp, CFL, EL/mDT, Spiral/Twister, 32W 120V

PHILIPS #156398

Energy Saver Lamp, CFL, EL/mDT, Spiral/Twister, 32W 120V

SKU #78667715639
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: CFL
Bulb Shape: EL/mDT
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 32W
Voltage: 120V
Lumens: 1850
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5.5 in.
CRI: 82
Packaging: (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/mDT; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 32W; Voltage: 120V; Lumens: 1850: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes