Menu Search
CFL Light Bulbs Lamp, CFL, EL/mDT, Spiral/Twister, 18W 120V
PHILIPS #EL/MDT-18W-GU24-6/1

Energy Saver Lamp, CFL, EL/mDT, Spiral/Twister, 18W 120V

SKU # 78667722286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: EL/mDT
Bulb: Spiral/Twister
Base: 2-Pin GU24
Watts: 18W
Voltage: 120V
Lumens: 1200
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 3.8 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/mDT; Bulb: Spiral/Twister; Base: 2-Pin GU24; Watts: 18W; Voltage: 120V; Lumens: 1200: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes

Additional Info: Packaging: Box