Menu Search
PHILIPS #EL/T

Marathon Lamp, CFL, EL/T, 18W 120V

SKU # 78667737059
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: EL/T
Base: Medium Screw (E26)
Watts: 18W
Voltage: 120V
Lumens: 1150
Average Life - hrs: 7000
Length: 6.25 in.
CRI: 82
Operating Position: Universal
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/T; Base: Medium Screw (E26); Watts: 18W; Voltage: 120V; Lumens: 1150: Color Temperature: ; Average Life - hrs: 7000; CRI: 82; Manufacturer Series: Marathon; Contains Mercury: Yes