PHILIPS #EL/A-R20-14W

Energy Saver Lamp, CFL, EL/A R20, Reflector Flood, 14W 120V

SKU: 78667715701
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: EL/A R20
Bulb: Reflector Flood
Base: Medium Screw (E26)
Watts: 14W
Voltage: 120V
Lumens: 500
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 4.75 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: EL/A R20; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 14W; Voltage: 120V; Lumens: 500: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes