The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PHILIPS #EL/A-SWP-9W-6/1

Energy Saver Lamp, CFL, EL/A, 9W 110-127V

SKU # 78667741736
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: EL/A
Bulb: A-19
Base: Medium Screw (E26)
Watts: 9W
Wattage Equivalency: 40W
Lamp Style: EnergySaver A-Shape
Voltage: 110-127V
Color: Soft White
Lumens: 450
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 4.28 in.
CRI: 82
Operating Position: 4 2/7
Packaging: 6
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/A; Base: Medium Screw (E26); Watts: 9W; Voltage: 110-127V; Color: Soft White; Lumens: 450: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes; Wattage Equivalency: 40W