Menu Search
CFL Light Bulbs Lamp, CFL, , 14W 110-127V
PHILIPS #BC-EL/A-SWP-14W-BAW-4/1

Lamp, CFL, , 14W 110-127V

SKU # 78667741748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Base: Medium Screw (E26)
Watts: 14W
Lamp Style: Outdoor
Voltage: 110-127V
Color: Yellow
Lumens: 600
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 4.8 in.
CRI: 80
Packaging: 4
Contains Mercury: Yes

Lamp: CFL; Base: Medium Screw (E26); Watts: 14W; Voltage: 110-127V; Color: Yellow; Lumens: 600: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 80; Contains Mercury: Yes