Menu Search
CFL Light Bulbs CFL, PLS, 2-Pin G23, 9W

PHILIPS #PL-S-9W/TUV/60P

CFL, PLS, 2-Pin G23, 9W

SKU #78667732512
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: PL-S
Bulb: PL-S
Base: 2-Pin G23
Watts: 9W
Lamp Style: Twin Tube, Disinfection, TUV
Average Life - hrs: 9000
Length: 6.6 in.
Packaging: 60
Contains Mercury: Yes

CFL; Bulb: PLS; Base: 2-Pin G23; 9W; Lamp Style: Twin Tube, Disinfection, TUV; Average Life - hrs: 9000; Temperature: