You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #SLS-20W-6/1

Energy Saver Lamp, CFL, SLS, 20W 120V

SKU # 78667713077
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: SLS
Base: Medium Screw (E26)
Watts: 20W
Voltage: 120V
Lumens: 1200
Color Temperature: 2700K
Average Life - hrs: 15000
Length: 5-5/8 in.
CRI: 82
Operating Position: Universal
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp