You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #EL/CAN-T2-5W

Energy Saver Lamp, CFL, Candle , 5W 120V

SKU # 78667742229
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb: Candle
Base: Medium Screw (E26)
Watts: 5W
Voltage: 120V
Color: Warm White
Lumens: 215
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 4 in.
CRI: 80
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb: Candle ; Base: Medium Screw (E26); Watts: 5W; Voltage: 120V; Color: Warm White; Lumens: 215: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 80; Manufacturer Series: Energy Saver; Contains Mercury: Yes

Additional Info: Wam White