You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PHILIPS LIGHTING #EL/MDT-13W-GU24-2700K

Energy Saver Compact Fluorescent Light Bulb 13 W EL/mDT

SKU # 78667741723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Light Bulb
Bulb Shape: EL/mDT
Bulb: EL/mDT
Base: GU24
Watts: 13W
Lamp Style: Spiral/Twister
Voltage: 120V AC
Lumens: 900
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 3 3/5
CRI: 82
Packaging: 6 (priced per lamp)

Standard Light Bulbs: Type - Compact Fluorescent Light Bulb; Bulb - EL/mDT; Base - GU24; Watts - 13; Lamp Style - Spiral/Twister; Voltage - 120V AC; Average Life - hrs - 10000; Lumens - 900; Color Temperature - 2700K; Length - 3 3/5; CRI - 82; Packaging - 6 (priced per lamp); Manufacturer Series - Energy Saver