You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS LIGHTING #159392

Compact Fluorescent Lamp, 24.8W, GR10Q, 4-Pin, Quadrant

SKU # 78667715939 Manufacturer Series: PL-Q
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Lamp
Bulb Shape: Quadrant
Base: GR10Q, 4-Pin
Watts: 24.8W
Amps: 0.32A
Color: Incandescent White
Lumens: 2050
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 6000 hrs
Length: 8 in.
CRI: 82
Packaging: 10
Contains Mercury: 4.00 mg