You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS LIGHTING #EL/MDT-15W-1%-DIM-6/1

Compact Fluorescent Lamp, 15W, Medium Screw E26, Spiral

SKU # 78667742002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Lamp
Bulb Shape: Spiral
Base: Medium Screw (E26)
Watts: 15W
Wattage Equivalency: 60W
Voltage: 110-127V
Color: Warm White
Lumens: 900
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 10000 hrs
Length: 4.6 in.
CRI: 82
ENERGY STAR Certified: No