Menu Search
CFL Light Bulbs Lamp, CFL, T2, Linear, 13W 115V
OSRAM SYLVANIA LAMPS #FM13/835

Lamp, CFL, T2, Linear, 13W 115V

SKU # 04613526291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T2
Bulb: Linear
Base: Axial
Watts: 13W
Lamp Style: Tubular
Voltage: 115V
Color: Neutral White
Lumens: 930
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 20.6 in.
CRI: 80
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T2; Bulb: Linear; Base: Axial; Watts: 13W; Voltage: 115V; Color: Neutral White; Lumens: 930: Color Temperature: 3500K; Average Life - hrs: 10000; CRI: 80; Contains Mercury: Yes