Menu Search
CFL Light Bulbs Lamp, CFL, Spiral/Twister, 23W 120V
OSRAM SYLVANIA LAMPS #CF23EL/TWIST

Dulux® Lamp, CFL, Spiral/Twister, 23W 120V

SKU # 04613529288 Manufacturer Series: EL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: Spiral/Twister
Base: Medium Screw (E26)
Watts: 23W
Voltage: 120V
Lumens: 1450
Color Temperature: 3000K
Average Life - hrs: 10000
CRI: 82
Packaging: (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: Spiral/Twister; Base: Medium Screw (E26); Watts: 23W; Voltage: 120V; Lumens: 1450: Color Temperature: 3000K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: DULUX EL; Contains Mercury: Yes