Menu Search
CFL Light Bulbs Lamp, CFL, , 23W 120V
OSRAM SYLVANIA LAMPS #CF23EL/MINI/830

Dulux® Lamp, CFL, , 23W 120V

SKU # 04613529397 Manufacturer Series: EL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Base: Medium Screw (E26)
Watts: 23W
Voltage: 120V
Lumens: 1600
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 8000
Length: 5.8 in.
CRI: 82
Packaging: 6
Contains Mercury: Yes

Lamp: CFL; Base: Medium Screw (E26); Watts: 23W; Voltage: 120V; Lumens: 1600: Color Temperature: 3000K; Dimmable: Yes; Average Life - hrs: 8000; CRI: 82; Manufacturer Series: Dulux EL; Contains Mercury: Yes

Additional Info: Dimmable