Menu Search
Search
EIKO #SP5B10/E12/27K

Lamp, CFL; B10; Candelabra Screw E12; 5W; 120V

SKU # 03129306435
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: B10
Bulb: B-10
Base: Candelabra Screw (E12)
Watts: 5W
Lamp Style: Bullet
Voltage: 120V
Color: Warm White
Lumens: 220
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.7 in.
CRI: 80
Contains Mercury: Yes

CFL; Bulb: B10; Base: Candelabra Screw E12; 5W; Lamp Style: Bullet; 120V; Color: Warm White; Average Life - hrs: 10000; Lumens: 220; Color Temperature: 2700K