Menu Search
CFL Light Bulbs Lamp, CFL; T4; Medium Screw E26; 13W; 120V

EIKO MINI-LAMPS #SP13/50K

Lamp, CFL; T4; Medium Screw E26; 13W; 120V

SKU #03129305667
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Spiral
Voltage: 120V
Finish: Frosted
Lumens: 800
Color Temperature: 5000K
Average Life - hrs: 10000
Length: 4.1 in.
CRI: 82
Contains Mercury: Yes

Additional Info: Mercury (Hg) Content: 2.0 mg, Operating Temperature Range: -18 deg C (0 deg F) to 40 deg C (104 deg F)