Menu Search
EIKO MINI-LAMPS #TT42/41

Lamp, CFL; T4; GX24q-4; 42W

SKU # 03129349280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: GX24q-4
Watts: 42W
Lamp Style: Triple Tube
Lumens: 3200
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 6.4 in.
CRI: 82
Contains Mercury: Yes

CFL; Bulb: T4; Base: GX24q-4; 42W; Lamp Style: Triple Tube; Average Life - hrs: 10000; Lumens: 3200; Color Temperature: 4100K