Menu Search
CFL Light Bulbs Lamp, CFL; T4; GX24q-4; 42W

EIKO MINI-LAMPS #TT42/35

Lamp, CFL; T4; GX24q-4; 42W

SKU #03129349279
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: GX24q-4
Watts: 42W
Lamp Style: Triple Tube
Lumens: 3200
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 6.4 in.
CRI: 82
Packaging: 50
Contains Mercury: Yes

CFL; Bulb: T4; Base: GX24q-4; 42W; Lamp Style: Triple Tube; Average Life - hrs: 10000; Lumens: 3200 ; Color Temperature: 3500K

Additional Info: Mercury Content: 2.2 mg