Menu Search
CFL Light Bulbs Lamp, CFL; T4; GX24q-3; 32W

EIKO MINI-LAMPS #TT32/35

Lamp, CFL; T4; GX24q-3; 32W

SKU #03129349273
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: GX24q-3
Watts: 32W
Lamp Style: Triple Tube
Lumens: 2200
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 5.8 in.
CRI: 82
Packaging: 50
Contains Mercury: Yes

Lamp, CFL; Bulb: T4; Base: GX24q-3; 32W; Lamp Style: Triple Tube; Average Life - hrs: 10000; Lumens: 2200; Color Temperature: 3500K