Menu Search
CFL Light Bulbs Lamp, CFL; T4; GX23; 13W
EIKO MINI-LAMPS #DT13/27

Lamp, CFL; T4; GX23; 13W

SKU # 03129315560
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: GX23
Watts: 13W
Lamp Style: Duo-Tube
Lumens: 825 Initial / 710 Mean
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 7.3 in.
CRI: 82
Packaging: 50
Contains Mercury: Yes

CFL; Bulb: T4; Base: GX23; 13W; Lamp Style: Duo-Tube; Average Life - hrs: 10000; Lumens: 825 Initial / 710 Mean; Color Temperature: 2700K

Additional Info: Mercury Content: 2.2 mg, HG Form: Solid