Menu Search
CFL Light Bulbs Lamp, CFL; T4; GX10q-4; 27W

EIKO MINI-LAMPS #FML27/65

Lamp, CFL; T4; GX10q-4; 27W

SKU #03129349315
Manufacturer Series: FML
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: GX10q-4
Watts: 27W
Lamp Style: Quad Tube
Lumens: 1400
Color Temperature: 6500K
Average Life - hrs: 10000
Length: 5.7 in.
CRI: 82
Packaging: 5000
Contains Mercury: Yes

CFL; Bulb: T4; Base: GX10q-4; 27W; Lamp Style: Quad Tube; Average Life - hrs: 10000; Lumens: 1400; Color Temperature: 6500K