Lamp, CFL; T4; 4-Pin G24q-1; 13W

SKU: 03129349245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: 4-Pin (G24q-1)
Watts: 13W
Lamp Style: Quad Tube
Color: Daylight
Lumens: 900
Color Temperature: 5000K
Average Life - hrs: 10000
Length: 5 in.
CRI: 82
Packaging: 1/Pk.
Contains Mercury: Yes
Manufacturer Series: T4 QuadTube