Menu Search
CFL Light Bulbs Lamp, CFL; T4; 2-Pin G23-2; 9W
EIKO MINI-LAMPS #DT9/50

DuoTube Lamp, CFL; T4; 2-Pin G23-2; 9W

SKU # 03129349214 Manufacturer Series: T4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin G23-2
Watts: 9W
Lamp Style: Duo-Tube
Color: Daylight
Lumens: 600
Color Temperature: 5000K
Average Life - hrs: 10000
Length: 6.6 in.
CRI: 82
Packaging: 1/Pk.
Contains Mercury: Yes