You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EIKO MINI-LAMPS #DT7/50

DuoTube Lamp, CFL; T4; 2-Pin G23-2; 7W

SKU # 03129349210 Manufacturer Series: T4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin G23-2
Watts: 7W
Lamp Style: Duo-Tube
Color: Daylight
Lumens: 400
Color Temperature: 5000K
Average Life - hrs: 10000
Length: 5-5/16 in.
CRI: 82
Packaging: 1/Pk.
Contains Mercury: Yes