Menu Search
CFL Light Bulbs Lamp, CFL; Spiral; Medium Screw E26; 42W; 120V

EIKO MINI-LAMPS #SP42/41K

Lamp, CFL; Spiral; Medium Screw E26; 42W; 120V

SKU #03129305422
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: CFL
Bulb: Spiral
Base: Medium Screw (E26)
Watts: 42W
Lamp Style: Spiral
Voltage: 120V
Lumens: 2600
Color Temperature: 4100K
Average Life - hrs: 10000
CRI: 80
Packaging: 24
Contains Mercury: Yes