Menu Search
EIKO MINI-LAMPS #SP27/41K

Lamp, CFL; Spiral; Medium Screw E26; 27W; 120V

SKU # 03129305414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb: Spiral
Base: Medium Screw (E26)
Watts: 27W
Lamp Style: Spiral
Voltage: 120V
Lumens: 1700
Color Temperature: 4100K
Average Life - hrs: 10000
CRI: 80
Packaging: 24
Contains Mercury: Yes