Menu Search
CFL Light Bulbs Lamp, CFL; Spiral; Medium Screw E26; 23W; 120V
EIKO MINI-LAMPS #SP23/35K

Lamp, CFL; Spiral; Medium Screw E26; 23W; 120V

SKU # 03129381171
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb: Spiral
Base: Medium Screw (E26)
Watts: 23W
Lamp Style: Spiral
Voltage: 120V
Color: White
Lumens: 1600
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 4.88 in.
CRI: 80
Packaging: 24
Contains Mercury: Yes

CFL; Bulb: Spiral; Base: Medium Screw E26; 23W; Lamp Style: Spiral; 120V; Color: White; Average Life - hrs: 10000; Lumens: 1600; Color Temperature: 3500K

Additional Info: Mercury Content: 1.60 mg, HG Form: Amalgam, Current Rating: 0.38A, Maximum Overall Diameter: 2.13 in., Operating Temperature: -18 to 50 deg C