Menu Search
EIKO MINI-LAMPS #SP19/27K

Lamp, CFL; Spiral; Medium Screw E26; 20W; 120V

SKU # 03129300034 Manufacturer Series: SP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb: Spiral
Base: Medium Screw (E26)
Watts: 20W
Lamp Style: Spiral
Voltage: 120V
Color: Warm White
Lumens: 1380
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.75 in.
CRI: 82
Packaging: 1/Pk.
Contains Mercury: Yes