Menu Search
CURRENT POWERED BY GE #FLE32HLX/2/SW/BX

Lamp, CFL, T6, Spiral/Twister, 32W 120V

SKU # 04316824684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T6
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 32W
Voltage: 120V
Lumens: 2200
Color Temperature: 2700K
Average Life - hrs: 8000
CRI: 80
Packaging: 12 Case
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T6; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 32W; Voltage: 120V; Lumens: 2200: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 80; Contains Mercury: Yes