Menu Search
CFL Light Bulbs Lamp, CFL, T5 , Spiral/Twister, 55W 120V
CURRENT POWERED BY GE #FLE55HT5/2/SW/BX

Energy SmartĀ® Lamp, CFL, T5 , Spiral/Twister, 55W 120V

SKU # 04316878965
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 4
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T5
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 55W
Lamp Style: Self-Ballasted
Voltage: 120V
Color: Soft White
Lumens: 3800
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 8.4 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T5 ; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 55W; Voltage: 120V; Color: Soft White; Lumens: 3800: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 82; Manufacturer Series: Energy SmartĀ®; Contains Mercury: Yes