Menu Search
CFL Light Bulbs Lamp, CFL, T5, 50W 120V

CURRENT POWERED BY GE #F50BXSPX35RS10PK

Lamp, CFL, T5, 50W 120V

SKU #04316820899
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: CFL
Bulb Shape: T5
Base: 4-Pin (2G11)
Watts: 50W
Lamp Style: Plug-In
Voltage: 120V
Color: Warm White
Lumens: 4000
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T5; Base: 4-Pin 2G11; Watts: 50W; Voltage: 120V; Color: Warm White; Lumens: 4000: Color Temperature: 3500K; Average Life - hrs: 20000; CRI: 82; Contains Mercury: Yes