Menu Search
CURRENT POWERED BY GE #F40/30BXSPX41-36

Lamp, CFL, T5, 40W

SKU # 04316820447
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T5
Base: 4-Pin (2G11)
Watts: 40W
Lumens: 3150
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Packaging: 36 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T5; Base: 4-Pin 2G11; Watts: 40W; Lumens: 3150: Color Temperature: 4100K; Average Life - hrs: 20000; CRI: 82; Contains Mercury: Yes