Menu Search

CURRENT POWERED BY GE #F18BX/SPX30-10PK

Lamp, CFL, T5, 18W 58V

SKU: 04316816649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: T5
Base: 4-Pin (2G11)
Watts: 18W
Lamp Style: Plug-In
Voltage: 58V
Color: Warm White
Lumens: 1200
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 9 in.
CRI: 82
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: T5; Base: 4-Pin 2G11; Watts: 18W; Voltage: 58V; Color: Warm White; Lumens: 1200: Color Temperature: 3000K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes