Menu Search
CFL Light Bulbs Lamp, CFL, T5, 18W 120/58V
CURRENT POWERED BY GE #F18BX/SPX35-10PK

Lamp, CFL, T5, 18W 120/58V

SKU # 04316816053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T5
Base: 4-Pin (2G11)
Watts: 18W
Lamp Style: Plug-In
Voltage: 120/58V
Color: Warm White
Lumens: 1200
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 9 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T5; Base: 4-Pin 2G11; Watts: 18W; Voltage: 120/58V; Color: Warm White; Lumens: 1200: Color Temperature: 3500K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes