Menu Search

CURRENT POWERED BY GE #F18TBX827/4P/ECO

Ecolux® Biax® Lamp, CFL, T4, Triple Tube, 18W 120V

SKU: 04316897628
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CFL
Bulb Shape: T4
Bulb: Triple Tube
Base: 4-Pin (GX24q-2)
Watts: 18W
Wattage Equivalency: 65W
Lamp Style: Triple Biax
Voltage: 120V
Color: Warm White
Lumens: 1200
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 17000
Length: 4.8 in.
CRI: 82
Packaging: 10 Case
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: T4; Bulb: Triple Tube; Base: 4-Pin GX24q-2; Watts: 18W; Voltage: 120V; Color: Warm White; Lumens: 1200: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 17000; CRI: 82; Manufacturer Series: Ecolux® Biax® ; Contains Mercury: Yes; Wattage Equivalency: 65W