Menu Search
CFL Light Bulbs Lamp, CFL, T4, Spiral/Twister, 32W 120V
CURRENT POWERED BY GE #FLE32HLX/2/827

Soft White Lamp, CFL, T4, Spiral/Twister, 32W 120V

SKU # 04316824743
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: T4
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 32W
Voltage: 120V
Lumens: 2200
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 6.3 in.
CRI: 82
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 32W; Voltage: 120V; Lumens: 2200: Color Temperature: 2700K; Average Life - hrs: 8000; CRI: 82; Manufacturer Series: Soft White; Contains Mercury: Yes